x

Take 15% off your entire order!

Offer applied at checkout

1 Door Walnut Souvenir And Memorabilia Display Case - 18"W x 24"H

1 Door Walnut Souvenir And Memorabilia Display Case - 18"W x 24"H

Item #: WBB290035

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $259.95

Quantity

Customers Also Viewed

This Souvenir and Memorabilia Display Case with a Red Oak Frame is an attractive way to display and protect collectables, keepsakes, awards, jerseys or any memorabilia. The case is constructed with Solid North American Red Oak hand Stained Walnut with a high gloss finish and is designed with a single door for a maximum viewing area. The background is Natural Cork. 18"W x 24"H.

  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • COLOR FINISH Walnut
  • ASSEMBLY Assembled
  • BRAND Aarco
  • CONSTRUCTION American Red Oak
  • DESCRIPTION Souvenir And Memorabilia Display Case
  • FRAME COLOR Walnut Stain
  • INTERIOR DEPTH INCHES Natural Cork
  • MANUFACTURERS PART NUMBER WBC2418S
  • COLOR FAMILY Brown
  • TOTAL HEIGHT INCHES 24 (60.96 cm)
  • TOTAL WIDTH INCHES 18 (45.72 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Removable Vinyl Letter Board - 32"W x 48"H

Item #: B291235

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$246.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Door Walnut Souvenir And Memorabilia Display Case - 18"W x 24"H

1 Door Walnut Souvenir And Memorabilia Display Case - 18"W x 24"H

Item #: WBB290035

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant