x

Take 15% off your entire order!

Offer applied at checkout

1 Door Oak Souvenir And Memorabilia Display Case - 18"W x 24"H

1 Door Oak Souvenir And Memorabilia Display Case - 18"W x 24"H

Item #: WBB290007

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $233.95

Quantity

Customers Also Viewed

This Souvenir and Memorabilia Display Case with a Red Oak Frame is an attractive way to display and protect collectables, keepsakes, awards, jerseys or any memorabilia. The case is constructed with Solid North American Red Oak with a high gloss finish and is designed with a single door for a maximum viewing area. The background is Natural Cork. 24"W x 18"H.

  • WIDTH INCHES 18 (45.72 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • COLOR FINISH Oak
  • ASSEMBLY Assembled
  • BRAND Aarco
  • CONSTRUCTION American Red Oak
  • DESCRIPTION Souvenir And Memorabilia Display Case
  • FRAME COLOR Clear Lacquer
  • INTERIOR DEPTH INCHES Natural Cork
  • MANUFACTURERS PART NUMBER OBC2418S
  • COLOR FAMILY Brown
  • TOTAL HEIGHT INCHES 24 (60.96 cm)
  • TOTAL WIDTH INCHES 18 (45.72 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco Removable Vinyl Letter Board - 32"W x 48"H

Item #: B291235

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$246.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Door Oak Souvenir And Memorabilia Display Case - 18"W x 24"H

1 Door Oak Souvenir And Memorabilia Display Case - 18"W x 24"H

Item #: WBB290007

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant