x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Oak Enclosed Changeable Letter Board - 18"W x 24"H

Aarco 1 Door Oak Enclosed Changeable Letter Board - 18"W x 24"H

Item #: WBB289872

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $283.95

Quantity

Customers Also Viewed

Aarco 1 Door Oak Enclosed Changeable Letter Board - 18"W x 24"H

Red Oak Enclosed Changeable Letter Boards are made of solid North American Red Oak, milled to perfection and finished with a high gloss clear lacquer. Corners are crafted with hairline miters and sturdily fastened for a durable, long life. Standard Features include: Lockable Doors, acrylic safety glass windows, continuous piano hinges, concealed mounting brackets and a black felt covered grooved panel that accepts plastic letters with tabs positioned at 1/4" centers. Color Oak 24"W x 18"H. This is a 1 door unit.

  • WIDTH INCHES 18 (45.72 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 24 (60.96 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Changeable Letter Board
  • DOOR QUANTITY 1
  • FRAME COLOR Oak
  • FRAME CONSTRUCTION Wood
  • MANUFACTURERS PART NUMBER ODC2418
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Letter Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Felt
  • EDGE TYPE Straight
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Oak Enclosed Changeable Letter Board - 18"W x 24"H

Aarco 1 Door Oak Enclosed Changeable Letter Board - 18"W x 24"H

Item #: WBB289872

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant