x

Take 15% off your entire order!

Offer applied at checkout

1 Door Cherry Souvenir And Memorabilia Display Case - 48"W x 36"H

1 Door Cherry Souvenir And Memorabilia Display Case - 48"W x 36"H

Item #: WBB290006

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $570.00

Quantity

Customers Also Viewed

This Souvenir and Memorabilia Display Case with a Red Oak Frame is an attractive way to display and protect collectables, keepsakes, awards, jerseys or any memorabilia. The case is constructed with Solid North American Red Oak hand Stained Cherry with a high gloss finish and is designed with a single door for a maximum viewing area. The background is Natural Cork. 48"W x 36"H.

  • WIDTH INCHES 48 (121.92 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Cherry
  • ASSEMBLY Assembled
  • BRAND Aarco
  • CONSTRUCTION American Red Oak
  • DESCRIPTION Souvenir And Memorabilia Display Case
  • FRAME COLOR Cherry Stain
  • INTERIOR DEPTH INCHES Natural Cork
  • MANUFACTURERS PART NUMBER CBC3648S
  • COLOR FAMILY Cherry
  • TOTAL HEIGHT INCHES 36 (91.44 cm)
  • TOTAL WIDTH INCHES 48 (121.92 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Enclosed Alum Framed Bulletin Board w/ Header Green Pc - 24"W x 36"H

Item #: B291278

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$591.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
1 Door Cherry Souvenir And Memorabilia Display Case - 48"W x 36"H

1 Door Cherry Souvenir And Memorabilia Display Case - 48"W x 36"H

Item #: WBB290006

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant