x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Framed Illuminated Enclosed Bulletin Board - 24"W x 36"H

Aarco 1 Door Framed Illuminated Enclosed Bulletin Board - 24"W x 36"H

Item #: WBB289943

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $483.95

Quantity

Customers Also Viewed

Aarco 1 Door Framed Illuminated Enclosed Bulletin Board - 24"W x 36"H

Enclosed Aluminum Frame Bulletin Boards are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The background is an attractive Natural Pebble Grain Cork tackable panel. Concealed mounting brackets are provided. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided. 30"W x 36"H. This is a 1 Door unit.

  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 1
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER DCC3624RI
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Illuminated Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • EDGE TYPE Straight
  • NOMINAL BOARD SIZE (W X H) 24 x 36
  • EXTERIOR DEPTH INCHES 4 (10.16 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Enclosed Alum Framed Bulletin Board w/ Header, Illuminated - 36"W x 36"H

Item #: B291085

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$925.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$10.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Framed Illuminated Enclosed Bulletin Board - 24"W x 36"H

Aarco 1 Door Framed Illuminated Enclosed Bulletin Board - 24"W x 36"H

Item #: WBB289943

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant