x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Enclosed Letter Board Cabinet w/ Header - 36"W x 48"H

Aarco 1 Door Enclosed Letter Board Cabinet w/ Header - 36"W x 48"H

Item #: WBB288883

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $919.00

Quantity

Customers Also Viewed

Aarco 1 Door Enclosed Letter Board Cabinet w/ Header - 36"W x 48"H

Outdoor Enclosed Aluminum Frame Directory Boards with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable Black vinyl cut lettering. Standard Type face is Clear Gothic. 36"W x 48"H. This is a 1 Door unit.

  • WIDTH INCHES 36 (91.44 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 48 (121.92 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Outdoor Directory Cabinet
  • DOOR QUANTITY 1
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER OADC4836H
  • SUGGESTED USE Outdoor
  • TYPE With Header
  • BOARD TYPE Letter Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Vinyl
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Enclosed Aluminum Framed Bulletin Board w/ Header - 36"W x 48"H

Item #: B291284

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$797.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Enclosed Letter Board Cabinet w/ Header - 36"W x 48"H

Aarco 1 Door Enclosed Letter Board Cabinet w/ Header - 36"W x 48"H

Item #: WBB288883

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant