x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Enclosed Letter Board Cabinet - 30"W x 36"H

Aarco 1 Door Enclosed Letter Board Cabinet - 30"W x 36"H

Item #: WBB289259

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $449.95

Quantity

Customers Also Viewed

Aarco 1 Door Enclosed Letter Board Cabinet - 30"W x 36"H

Outdoor Enclosed Aluminum Frame Directory Boards with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 30"W x 36"H. This is a 1 Door unit.

  • WIDTH INCHES 30 (76.2 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Outdoor Directory Cabinet
  • DOOR QUANTITY 1
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER OADC3630
  • SUGGESTED USE Outdoor
  • TYPE Without Header
  • BOARD TYPE Letter Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Vinyl
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Jim

    Date: April 23, 2019

    Excellent Product
    Your review:
    Very satisfied with the overall quality and ease of installation for this product.
Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Enclosed Letter Board Cabinet Black Powder Coated - 24"W x 36"H

Item #: B289326

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$495.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Enclosed Letter Board Cabinet - 30"W x 36"H

Aarco 1 Door Enclosed Letter Board Cabinet - 30"W x 36"H

Item #: WBB289259

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant