x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Enclosed Bulletin Board Cabinet - 30"W x 36"H

Aarco 1 Door Enclosed Bulletin Board Cabinet - 30"W x 36"H

Item #: WBB290128

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $308.95

Quantity

Customers Also Viewed

Aarco 1 Door Enclosed Bulletin Board Cabinet - 30"W x 36"H

Hinged Door Units are neat, simple and affordable with an Aluminum Frame and Natural Cork background. The overlapping door features an acrylic window and security lock. 30"W x 36"H.

  • WIDTH INCHES 30 (76.2 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board Cabinet
  • DOOR QUANTITY 1
  • FRAME COLOR Silver
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER EBC3630
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are 1 questions and 1 answer for this product.

  • Is this item good to use in damp environments?

    Question Asked By: May 06, 2014

    Answer This Question

    Question Answered By:

    • anonymous

      No, this item is not recommended for outdoor use. We do offer an outdoor cabinet, Please see model number: B289942. There is vinyl over the cork on cabinets manufactured for outdoor use. These are vented to allow moisture to go out.

Popular item in this category

Aarco 1 Door Enclosed Alum Framed Bulletin Board w/ Header Green Pc - 24"W x 36"H

Item #: B291278

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$591.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

Global Industrial Dry Erase Eraser

$10.50

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Enclosed Bulletin Board Cabinet - 30"W x 36"H

Aarco 1 Door Enclosed Bulletin Board Cabinet - 30"W x 36"H

Item #: WBB290128

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant