Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Aarco

Model # :WBB291085

MPN #: ODCC3636RHI

Aarco 1 Door Enclosed Alum Framed Bulletin Board w/ Header, Illuminated - 36"W x 36"H

Product Description
Outdoor Enclosed Aluminum Frame Bulletin Boards with a Satin Anodized Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard Type face is Clear Gothic. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 36"W x 36"H. This is a 1 Door unit.


ALL ORDERS REQURING CUSTOMIZATION MUST SPECIFY WORDING AND DETAILS UPON ORDERING. THIS WILL DELAY YOUR ORDER IF IT IS NOT SPECIFIED.

PRICE
$1,975.00

1
1
Ships in 3 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width36 in
Depth4 in
Height36 in
Board Size (W x H)36 x 36 in

Product Details

Assembly RequiredNo
TypeVinyl Board
Frame Color FamilySilver
ColorGray
Surface MaterialVinyl
Door TypeHinged
StyleIlluminated With Header
Number of Doors1
Package Quantity1
Frame MaterialAluminum
Manufacturers Part NumberODCC3636RHI
Indoor/OutdoorOutdoor
BrandAarco