Outdoor Enclosed Aluminum Frame Bulletin Boards with a Black Powder Coated Finish, are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The background is a tackable Burlap Weave Vinyl panel. Concealed mounting brackets are provided. Headers are standard white opaque acrylic lettered with durable optional black cut vinyl letters. For custom message, please call to specify order at no extra charge. Standard Type face is Clear Gothic. Unit is Illuminated with UL listed fluorescent fixtures feature a light diffuser. A 3 wire electrical lead is provided 36"W x 36"H. This is a 1 Door unit.
ALL ORDERS REQURING CUSTOMIZATION MUST SPECIFY WORDING AND DETAILS UPON ORDERING. THIS WILL DELAY YOUR ORDER IF IT IS NOT SPECIFIED.
Aarco 1 Door Enclosed Alum Framed Bulletin Board w/ Header, Illum Black - 36"W x 36"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,885.00
1
1
Ships in 6 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 4 in |
| Height | 36 in |
| Board Size (W x H) | 36 x 36 in |
Product Details
| Assembly Required | No |
| Type | Vinyl Board |
| Frame Color Family | Black |
| Color | Gray |
| Surface Material | Vinyl |
| Door Type | Hinged |
| Style | Illuminated With Header |
| Number of Doors | 1 |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | ODCC3636RHIBK |
| Indoor/Outdoor | Outdoor |
| Brand | Aarco |