x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Letter Board Cabinet Bronzed Anod. - 30"W x 36"H

Aarco 1 Door Letter Board Cabinet Bronzed Anod. - 30"W x 36"H

Item #: WBB290685

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $486.95

Quantity

Customers Also Viewed

Aarco 1 Door Letter Board Cabinet Bronzed Anod. - 30"W x 36"H

Enclosed Aluminum Frame Directory Boards Bronzed Anodized Finish are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows. The fixed rear panel is a felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 30"W x 36"H. This is a 1 Door unit.

  • WIDTH INCHES 30 (76.2 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Indoor Directory Cabinet
  • DOOR QUANTITY 1
  • FRAME COLOR Bronze
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER ADC3630BA
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Letter Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Felt
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Enclosed Alum Framed Bulletin Board w/ Header Green Pc - 24"W x 36"H

Item #: B291278

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$591.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Letter Board Cabinet Bronzed Anod. - 30"W x 36"H

Aarco 1 Door Letter Board Cabinet Bronzed Anod. - 30"W x 36"H

Item #: WBB290685

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant