x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Design Enclosed Letter Board Medium Grey - 24"W x 36"H

Aarco 1 Door Design Enclosed Letter Board Medium Grey - 24"W x 36"H

Item #: WBB289615

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $386.95

Quantity

Customers Also Viewed

Aarco 1 Door Design Enclosed Letter Board Medium Grey - 24"W x 36"H

For a contemporary interior, the Radius Design Enclosed Bulletin Board should be chosen. Frames are fashioned of extruded aluminum with an attractive powder coated finish. The unit features Acrylic safety glass windows, continuous piano hinges, a black felt cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. and concealed mounting brackets. Medium Grey/Black 24"W x 36"H.

  • WIDTH INCHES 24 (60.96 cm)
  • DEPTH INCHES 2 (5.08 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Black
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Radius Design Enclosed Board With Hinged Doors
  • DOOR QUANTITY 1
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER RAD3624GB
  • PACKAGE QUANTITY 1
  • SUGGESTED USE Indoor
  • TYPE Non-Illuminated Without Header
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Felt
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Enclosed Aluminum Framed Bulletin Board w/ Header - 18"W x 24"H

Item #: B291261

Not Yet Rated

Usually ships in 10 to 13 days (ships from US)

$343.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Design Enclosed Letter Board Medium Grey - 24"W x 36"H

Aarco 1 Door Design Enclosed Letter Board Medium Grey - 24"W x 36"H

Item #: WBB289615

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant