x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Design Enclosed Bulletin Board Graphite - 24"W x 36"H

Aarco 1 Door Design Enclosed Bulletin Board Graphite - 24"W x 36"H

Item #: WBB289345

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $355.95

Quantity

Customers Also Viewed

Aarco 1 Door Design Enclosed Bulletin Board Graphite - 24"W x 36"H

For a contemporary interior, the Radius Design Enclosed Bulletin Board should be chosen. Frames are fashioned of extruded aluminum with an attractive powder coated finish. The unit features Acrylic safety glass windows, continuous piano hinges, a tackable panel that is color coordinated with the powder coated frame and concealed mounting brackets. Graphite/Grey 24"W x 36"H.

  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Gray
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Enclosed Bulletin Board
  • DOOR QUANTITY 1
  • FRAME COLOR Gray
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER RAB3624BL
  • PACKAGE QUANTITY 1
  • STYLE Fabric Board
  • SUGGESTED USE Indoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Fabric
  • EDGE TYPE Radius
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • NOMINAL BOARD SIZE (W X H) 24 x 36
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Design Enclosed Bulletin Board Graphite - 24"W x 36"H

Aarco 1 Door Design Enclosed Bulletin Board Graphite - 24"W x 36"H

Item #: WBB289345

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant