Outdoor Enclosed Walnut Wood Look Aluminum Frame Bulletin Boards has a unique powder coated process that combines the rich appearance of natural hardwood with the rugged and enduring qualities of extruded aluminum. Units are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers. Concealed mounting brackets are provided. 36"W x 48"H. This is a 1 door unit
Aarco 1 Door Aluminum Frame Wood Look, Walnut Enclosed Bulletin Board - 36"W x 48"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,289.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 36 in |
| Depth | 2 in |
| Height | 48 in |
| Interior Depth | 3/4 in |
| Board Size (W x H) | 36 x 48 in |
Product Details
| Assembly Required | No |
| Type | Cork Board |
| Frame Color Family | Brown |
| Color | Natural |
| Surface Material | Cork |
| Door Type | Hinged |
| Style | Without Header |
| Number of Doors | 1 |
| Description | Outdoor Enclosed Bulletin Board |
| Package Quantity | 1 |
| Frame Material | Aluminum |
| Manufacturers Part Number | ODCCWW4836R |
| Indoor/Outdoor | Outdoor |
| Brand | Aarco |