x

Take 15% off your entire order!

Offer applied at checkout

Aarco 1 Door Aluminum Frame Wood Look, Oak Enclosed Bulletin Board - 24"W x 36"H

Aarco 1 Door Aluminum Frame Wood Look, Oak Enclosed Bulletin Board - 24"W x 36"H

Item #: WBB289142

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $392.95

Quantity

Customers Also Viewed

Aarco 1 Door Aluminum Frame Wood Look, Oak Enclosed Bulletin Board - 24"W x 36"H

Outdoor Enclosed Oak Wood Look Aluminum Frame Bulletin Boards has a unique powder coated process that combines the rich appearance of natural hardwood with the rugged and enduring qualities of extruded aluminum. Units are made of custom extruded parts engineered to provide accurate, durable and handsome cabinets. The unit is vented for moisture reduction and the rear panel is weatherized All corners are neatly mitered and assembled with heavy duty reinforcements and fasteners. Lockable doors are mounted with a full length piano hinge and feature acrylic safety glass windows and a thick rubber door seal. The fixed rear panel is a vinyl cover letter board designed to accommodate changeable letters with tabs spaced on 1/4" centers Concealed mounting brackets are provided. 24"W x 36"H. This is a 1 door unit.

  • WIDTH INCHES 24 (60.96 cm)
  • HEIGHT INCHES 36 (91.44 cm)
  • COLOR FINISH Natural
  • ASSEMBLY Assembled
  • BRAND Aarco
  • DESCRIPTION Outdoor Enclosed Bulletin Board
  • DOOR QUANTITY 1
  • FRAME COLOR Oak
  • FRAME CONSTRUCTION Aluminum
  • MANUFACTURERS PART NUMBER ODCCO3624R
  • PACKAGE QUANTITY 1
  • STYLE Cork Board
  • SUGGESTED USE Outdoor
  • TYPE Without Header
  • BOARD TYPE Enclosed Board
  • DOOR TYPE Hinged
  • SURFACE MATERIAL Cork
  • INTERIOR DEPTH INCHES 3/4 (1.91 cm)
  • EXTERIOR DEPTH INCHES 2 (5.08 cm)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aarco 1 Door Aluminum Frame Wood Look, Oak Enclosed Bulletin Board - 18"W x 24"H

Item #: B289140

Not Yet Rated

Usually ships in 21 to 24 days (ships from US)

$308.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aarco 1 Door Aluminum Frame Wood Look, Oak Enclosed Bulletin Board - 24"W x 36"H

Aarco 1 Door Aluminum Frame Wood Look, Oak Enclosed Bulletin Board - 24"W x 36"H

Item #: WBB289142

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant