Sales: 1.888.645.0878
en-CA
Canada - English
English
selectedCheck



Wright

Model # :WB238416YL

MPN #: 238416YL

Wright® Medium Duty Self Dumping Forklift Hopper, 1 Cu. Yd., 4000 Lbs, Yellow

Product Description
✓ 1 yd3 volume, 4000 Lbs weight capacity
✓ Automatically returns upright and ready for reloading
✓ Extended sides prevent side-wise scattering of material

Engineered for efficient material handling needs, the yellow, 1 yd3 Global Industrial™ Medium-Duty Self Dumping Forklift Hopper is perfectly balanced to roll forward when loaded, dump completely and automatically return to upright, locked position ready for reloading. Sturdy 11-gauge steel and continuous welding helps extend the hopper's service life and prevents or minimizes the leaking of water and other liquids. A smooth, formed top edge and pouring lip improves the hopper's safety and strength. The included safety chain gets wrapped around the mast of the forklift to prevent the hopper from coming off the forks. Custom colors are available with a provided Sherwin-Williams paint code.

Factory Installed Upgrades available at the time you order:
  • Legs for pallet truck access
  • Chain latch for dumping at extreme heights
  • Lifting lugs for overhead crane use
  • 3-way entry base enables forklift access
  • NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
    PRICE
    $3,665.00

    1
    1
    Ships in 30 Business Days (Ships from Mfr.)
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length63-1/2 in
    Width39-3/4 in
    Height39-3/4 in
    Weight Capacity4000 lbs
    Weight461 lbs
    Base Thickness3/16 in
    Fork Opening3 x 28-1/2 in
    Wall Gauge11 ga

    Product Details

    Assembly RequiredNo
    TypeSelf Dumping Hopper
    ColorYellow
    Dump Angle Degrees31
    Capacity1 yd³
    MaterialSteel
    Manufacturers Part Number238416YL
    BrandWright