Hoppers offer a full 90° Dump Angle for 100% Discharge. The Series 90 self-dumping hopper is perfect for wet, viscous materials, as it dumps the contents completely. The operator simply pulls the dump cable to release the spring-loaded latch for a full 90° tilt. Hopper returns to an upright position when lowered to the ground. Fully welded hopper is watertight to prevent leakage, and 1-½" formed top lips increase rigidity and eliminate sharp edges. A positive locking mechanism prevents accidental dumping and the safety chain secures the hopper to the forklift. Extra-deep fork openings allow for easy forklift entry. Durable enamel finish and ships assembled.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Heavy Duty Self-Dumping Forklift Hopper, 1 Cu. Yd., 6000 Lbs. Cap., Gray
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,945.00
1
1
Ships in 10 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 55 in |
| Width | 51 in |
| Height | 29 in |
| Weight Capacity | 6000 lbs |
| Weight | 440 lbs |
| Fork Opening | 2 x 7 in |
| Wall Gauge | 7 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper |
| Color | Gray |
| Dump Angle Degrees | 90 |
| Capacity | 1 yd³ |
| Material | Steel |
| Manufacturers Part Number | SDHX100-90-G |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 yr |