x

Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H

Item #: WB158161B

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $145.95

Quantity

Customers Also Viewed

PERMANENT LEG SUPPORT FOR Omni Metalcraft 1.9" DIAMETER ROLLER CONVEYORS

Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.

Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.

  • WIDTH INCHES 18 (45.72 cm)
  • ADJUSTABLE HEIGHT INCHES 54 to 66
  • ASSEMBLY Assembled
  • BRAND Omni Metalcraft
  • CONSTRUCTION Galvanized Steel
  • MANUFACTURERS PART NUMBER MHST"BF"-54.25-66.25 TOL-18W
  • MAXIMUM LEG HEIGHT INCHES 66 (167.64 cm)
  • MINIMUM LEG HEIGHT INCHES 54 (137.16 cm)
  • TYPE 1.9" Dia. Roller
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H

Item #: WB158161B

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H
    Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 54" to 66"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant