1/8 ProHold Balldriver Screwdriver - 74607
Constructed of thermoplastic rubber coated handles and a steel shaft with corrosion resistance ProGuard™ finish for long lasting durability. Handles allow easy gripping even when hands are wet or oily. Provides Balldriver® hex ball tips with black finish. Tip size is 1/8". Handle length is 3.1". Package quantity is2.
Bondhus 74607 1/8" Prohold Balldriver Screwdriver - Pkg Qty 2
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$15.80 Sold in packages of 2 / $7.90 ea
1
1
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6-5/8 in |
| Tip Size | 1/8 in |
| Handle Length | 3.1" |
Product Details
| Type | Screwdriver |
| Measuring System | SAE (Fractional) |
| Case/Stand/Pouch Included | None |
| Color | Black |
| Series | ProHold® Balldriver® |
| Style | Standard Length |
| Tamper Resistant | No |
| Package Quantity | 2 |
| Manufacturers Part Number | 74607 |
| Ball End | Yes |
| Brand | Bondhus |