
$8.00 ea.
Price: $16.00 / Pkg of 2
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1/8 Hex T-handle - 13207
Hex Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 1/8" .
Hex Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 1/8" .
Weights & Dimensions
- Length 7-5/8 IN (19.37 cm)
- Handle Length 7-5/8"
- Tip Size 1/8 IN
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Type Hex Key
- Handle Color Family Yellow
- Package Quantity 2
- Brand Bondhus
- Style T-Handle
- Manufacturers Part Number 13207
- Color Family Yellow
- Case/Stand/Pouch Included None
- Ball End No
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 13207 1/8" Hex T-Handle - Pkg Qty 2
$8.0
- Product Information
- Customer Review
- Product Q&A
- Accessories