Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

Wearwell® Diamond-Plate Switchboard Anti Fatigue Mat 1/4" Thick 4' x Up to 75' Black

Wearwell® Diamond-Plate Switchboard Anti Fatigue Mat 1/4" Thick 4' x Up to 75' Black

Item #: WB207699

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price is $49.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

4 ft 49.95

Customers Also Viewed

DIAMOND NON-CONDUCTIVE SWITCHBOARD MAT
Electrical safety has a new design! New, non-conductive matting is for protection in high voltage areas. It is able to insulate workers against as much as 30,000 volts of electricity. The easy to clean, diamond plate vinyl surface is .25" thick, resistant to fire, ozone and many common chemicals. Conforms to ASTM D-178-01 Type II Class 2 specifications.
Cut Length up to 900"; price is per linear foot. For orders in linear feet, please enter the number of linear feet into the "Length" box and number of mats in the "Quantity" box. Allow a tolerance on cut mats for each side.
For Custom Cut Length Mats in Inches (ex. 6'6" mat), please call toll-free number, 1-800-645-1232, for assistance.
All custom cut mats are not returnable.

Product Details

  • Pattern Diamond-Plate
  • Description Conductive Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max. 30 Ft.
  • Surface Material PVC
  • Border Color Family No Border
  • Brand Wearwell
  • Series 701 Switchboard
  • Material Vinyl
  • Manufacturers Part Number 701.14x4CUTBK
  • Color Family Black
  • Backing Material PVC

Weights & Dimensions

  • Width 4 ft (1.22 m)
  • Length 1 To 75 ft
  • Thickness 1/4 in
  • Weight 1.7 lbs (.77 kg)
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Wearwell® Diamond-Plate Switchboard Anti Fatigue Mat 1/4" Thick 4' x Up to 75' Black

Wearwell® Diamond-Plate Switchboard Anti Fatigue Mat 1/4" Thick 4' x Up to 75' Black

Item #: WB207699

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Wearwell® Diamond-Plate Switchboard Anti Fatigue Mat 1/4" Thick 4' x Up to 75' Black
    Wearwell® Diamond-Plate Switchboard Anti Fatigue Mat 1/4" Thick 4' x Up to 75' Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant