- . Triple idler gear for smooth operation
- . Steel ratchet head for reliability
- . 1/4" Square drive size
- . Compact design for tight access work
- . Sealed ratchet head for added reliability
- . Ergonomic compact grip
- Best for: Intermittent MRO and vehicle service
Universal Tool UT2000-1, 1/4" Mini Ratchet
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$185.95
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7-1/4 in |
| Weight | 1 lbs |
| Hose Size Inside Diameter | 3/8" |
| Working Torque | 5 - 25 lb-ft |
Product Details
| RPM | 250 rpm |
| Horsepower | 0.35 HP |
| Air Inlet Thread Size (NPT) | 1/4 in |
| Tool Type | Ratchets |
| Pressure | 90 PSI - 6.2 BAR psi |
| Wattage | 260 W |
| CFM High | 14 CFM |
| Anvil | 1/4" Sq. Drive |
| Description | Mini Ratchet |
| Manufacturers Part Number | UT2000-1 |
| Average CFM | 3.5 CFM |
| Exhaust | Front |
| Brand | Universal Tool |