Proto J4749 1/4" Drive Classic Pear Head Ratchet 5"
Write a Review
|
Questions & Answers (0)
Product Description
Proto® 1/4" Drive Classic Pear Head Ratchet 5"
Robust 24-tooth gear/floating pawl design provides 15° ratcheting angle while maximizing ultimate torque. Thin head design for access into tight work areas. Reversing lever designed for quick, one-hand operation.
PRICE
$63.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5 in |
| Weight | 0.24 lb lbs |
| Drive Size | 1/4 in |
| Male Drive Size | 1/4 in |
Product Details
| Type | Ratchet |
| Color | Silver |
| Ratchet Head Style | Pear |
| Impact Approved | No |
| Flip Switch Reversible | Yes |
| Ratcheting | Yes |
| Manufacturers Part Number | J4749 |
| Ratcheting Angle | 15° |
| Number of Teeth | 24 |
| Brand | Proto |