GLOBAL REPLACEMENT MOTORS
1/4 HP Motor for 24" Wall Fan (Model # 607050)
Replace your global fan motor with this replacement. Global's 3-speed industrial motor powers fans for efficient cooling and air circulation in all environments. Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operation with a 90° sweep to help cover larger areas for optimum cooling. PSC-type ball bearing motors are permanently lubricated for long life. Motors for Wall Fans have pull chain operation. Can also be used on Global's I-Beam and Ceiling Mount fans. Includes 12'L SJT-type power cord. 120V. UL, cUL Listed. 1 year warranty. Horsepower rating based upon maximum speed/load. FOR USE WITH FANS MANUFACTURED BEFORE 2026.
Global Industrial
Model # :WBRP7003
Replacement 1/4 Hp Motor For Global Industrial 24" Wall Fan Model 607050
|
Questions & Answers (0)
Product Description
PRICE
$249.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Assembly Required | No |
| RPM | 920/1000/1100 rpm |
| Type | Pull Chain |
| CFM | 4050/6060/7525 CFM |
| Horsepower | 1/4 HP |
| Color | Gray |
| Number of Speeds | 3 |
| Amperage | 1.45 A |
| Fan Type | Industrial |
| For Use With | 607050 Pre-2026 |
| Motor Type | PSC Ball Bearing |
| Mounting Location | Wall |
| Voltage | 120 V |
| Material | Steel |
| Phase | 1 |
| Oscillating/Non Oscillating | Oscillating |
| Manufacturers Part Number | RP7003 |
| Decibels | 65 |
| Brand | Global Industrial |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | UL, cUL Listed |