
$12.25 ea.
Price: $24.50 / Pkg of 2
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1/4 Hex T-Handle 9" Length - 15312
Hex Tip 9" T-Handle w/ProGuard™ Finish. Size: 1/4" Length: 9".
Hex Tip 9" T-Handle w/ProGuard™ Finish. Size: 1/4" Length: 9".
Weights & Dimensions
- Handle Length 9"
- Length 9 IN (22.86 cm)
- Tip Size 1/4 IN
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Type Hex Key
- Package Quantity 2
- Brand Bondhus
- Style T-Handle
- Manufacturers Part Number 15312
- Color Family Yellow
- Case/Stand/Pouch Included None
- Ball End No
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 15312 1/4" Hex T-Handle 9" Length - Pkg Qty 2
$12.25
- Product Information
- Customer Review
- Product Q&A
- Accessories