1/4" Green Chart Tape
1/4" W x 324" L green vinyl chart tape. Self stick tape is removable and easy to reapply
Magna Visual® Vinyl Chart Tape, 324"L x 1/4"W, Green
|
Questions & Answers (0)
Product Description
PRICE
$18.00
28
28
Ships in 5 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 324 in |
| Height | 1/4 in |
Product Details
| Type | Chart Tape |
| Package Quantity | 1 |
| Description | 1/4" Green Chart Tape |
| Color | Green |
| Manufacturers Part Number | CT8-G |
| Magnetic | No |
| Brand | Magna Visual |