External Tooth Lock Washers secure bolt heads or nuts to increase the bearing area and offer greater hardness so that the nut or bolt can be rotated without distortion of the bearing surface. Hardware is constructed of high quality steel for long lasting durability.
1/4" External Tooth Lock Washer - .267/.256" I.D. - Steel - Zinc - Grade 2 - 100 Pk
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$10.25
1
1
Ships in 2 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4" |
| Inner Diameter | .267/.256" |
| Thickness | .028/.023" |
| Diameter | .51/.494" |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Type | External Tooth |
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Description | Lock Washer - External Tooth |
| Package Quantity | 100 |
| Manufacturers Part Number | BGA04 |
| Grade | Grade 2 |
| Brand | Titan Fasteners |