
$12.00 ea.
Price: $24.00 / Pkg of 2
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1/4 Balldriver T-handle - 13112
Balldriver® Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 1/4" .
Balldriver® Tip Graduated Length T-Handle w/ProGuard™ Finish. Size: 1/4" .
Weights & Dimensions
- Handle Length 10-13/16"
- Length 10-3/4 IN (27.31 cm)
- Tip Size 1/4 IN
Product Details
- Tamper Resistant No
- Measuring System SAE (Fractional)
- Type Hex Key
- Handle Color Family Yellow
- Package Quantity 2
- Brand Bondhus
- Series Balldriver®
- Style T-Handle
- Manufacturers Part Number 13112
- Color Family Yellow
- Case/Stand/Pouch Included None
- Ball End Yes
Customer Review
Product Q & A
There are no questions for this product.

Bondhus 13112 1/4" Balldriver T-Handle - Pkg Qty 2
$12.0
- Product Information
- Customer Review
- Product Q&A
- Accessories