
$1.44 ea.
Price: $14.40 / Pkg of 10
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Thread repair insert for metal, Thin Wall, 1/4-28 x 3/8-16 x .375", carbon steel.
Weights & Dimensions
- Installed Length 0.375"
- Size 1/4-28
Product Details
- Package Quantity 10
- Brand EZ Lok
- Description Insert for Metal
- Country of Origin Made in USA
- Alloy 12L14
- Material Carbon Steel
- Style Imperial
- Manufacturers Part Number 319-428
- Threading Type Fine
- Design Thin Wall
Customer Review
Product Q & A
There are no questions for this product.

1/4-28 Thin Wall Insert For Metal - 319-428 - Made In USA - Pkg Qty 10
$1.44
- Product Information
- Customer Review
- Product Q&A