
$0.24 ea.
Price: $120.00 / Pkg of 500
Customers Also Viewed
Product Information
Customer Review
Product Q&A
1/4-28 x .300" tapered ultrasonic insert, single vane, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.300"
- Size 1/4-28
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Fine
- Design Tapered/Single Vane
- Type Ultrasonic
- Package Quantity 50
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number TH-428-SV
Customer Review
Most Recent Reviews
- Most Recent Reviews
- Highest Rated Reviews
- Lowest Rated Reviews
-
Reviewer: Wataru
Date: April 23, 2019
Product Q & A
There are no questions for this product.

1/4-28 Tapered Ultrasonic Insert - Single Vane - Th-428-Sv - Pkg Qty 500
$0.24
- Product Information
- Customer Review
- Product Q&A