
$0.30 ea.
Price: $15.00 / Pkg of 50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Flanged 1/4-28 x .553" straight ultrasonic insert, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.553"
- Size 1/4-28
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Fine
- Design Straight/Flanged
- Type Ultrasonic
- Package Quantity 50
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number FL-428-HI
Customer Review
Product Q & A
There are no questions for this product.

1/4-28 Straight Ultrasonic Insert - Flanged - Fl-428-Hi - Pkg Qty 50
$0.3
- Product Information
- Customer Review
- Product Q&A