1/4-28 x .500" long Brass thread insert for Hard Wood.
1/4-28 Insert For Hard Wood - Brass - 400-428 - Pkg Qty 25
|
Questions & Answers (0)
Product Description
PRICE
$33.00 Sold in packages of 25 / $1.32 ea
1
1
Available on or around 11/03/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4-28 |
| Installed Length | 0.500" |
Product Details
| Alloy | 360 |
| Style | Imperial |
| Type | Knife Thread |
| Threading Type | Fine |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 25 |
| Description | Insert for Hard Wood |
| Manufacturers Part Number | 400-428 |
| Brand | E-Z Lok |