1/4-20X9/16 4 Prong Tee Nut Zinc.
Model # :WBB429589
MPN #: 1409NT4
1/4-20X9/16 4 Prong Tee Nut Zinc, Pkg of 2000
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$739.00
1
1
Ships within 1 Business Day (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9/16 in |
| Size | 1/4-20 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Import |
| Finish | Zinc |
| Material | Steel |
| Package Quantity | 2000 |
| Manufacturers Part Number | 1409NT4 |