
$0.95 ea.
Price: $95.00 / Pkg of 100
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Brass thread Finsert, press-in installation in plastics and soft woods.
Weights & Dimensions
- Size 1/4-20
Product Details
- Type Finsert
- Package Quantity 10
- Brand EZ Lok
- Description Insert for Plastic or Wood
- Country of Origin Made in USA
- Alloy 360
- Material Brass
- Style Imperial
- Manufacturers Part Number 370-4-BR
- Threading Type Coarse
- Design Triple Fin
Customer Review
Product Q & A
There are no questions for this product.

1/4-20 Triple-Fin Finsert - 370-4-Br - Made In USA - Pkg Qty 100
$0.95
- Product Information
- Customer Review
- Product Q&A