
$0.22 ea.
Price: $11.00 / Pkg of 50
Customers Also Viewed
Product Information
Customer Review
Product Q&A
1/4-20 x .300" tapered ultrasonic insert, single vane, for use in thermoplastics.
Weights & Dimensions
- Installed Length 0.300"
- Size 1/4-20
Product Details
- Description Insert for Plastic
- Country of Origin Import
- Alloy 360
- Threading Type Coarse
- Design Tapered/Single Vane
- Type Ultrasonic
- Package Quantity 50
- Brand EZ Lok
- Material Brass
- Style Imperial
- Manufacturers Part Number TH-420-SV
Customer Review
Product Q & A
There are no questions for this product.

1/4-20 Tapered Ultrasonic Insert - Single Vane - Th-420-Sv - Pkg Qty 50
$0.22
- Product Information
- Customer Review
- Product Q&A