1/4-20 x .512" long die cast zinc thread insert for Soft Wood, Flush.
1/4-20 Insert For Soft Wood - Flush - 801420-13 - Pkg Qty 100
|
Questions & Answers (0)
Product Description
PRICE
$22.00 Sold in packages of 100 / $0.22 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4-20 |
| Installed Length | 0.512" |
Product Details
| Style | Imperial |
| Type | Hex Drive |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Die Cast Zinc |
| Package Quantity | 100 |
| Description | Insert for Soft Wood |
| Manufacturers Part Number | 801420-13 |
| Design | Flush |
| Brand | E-Z Lok |