
$0.23 ea.
Price: $11.50 / Pkg of 50
Quantity Discount
- Buy 1-4 $11.50 /pkg.
- Buy 5-9 $10.50 /pkg.
- Buy 10+ $10.00 /pkg.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Accessories
1/4-20 x .787" long die cast zinc thread insert for Soft Wood, Flanged.
Weights & Dimensions
- Installed Length 0.787"
- Size 1/4-20
Product Details
- Description Insert for Soft Wood
- Country of Origin Import
- Threading Type Coarse
- Design Flanged
- Type Hex Drive
- Package Quantity 50
- Brand EZ Lok
- Material Die Cast Zinc
- Style Metric
- Manufacturers Part Number 901420-20
Customer Review
Product Q & A
There are no questions for this product.
Accessories

1/4-20 Insert For Soft Wood - Flanged - 901420-20 - Pkg Qty 50
$0.23
- Product Information
- Customer Review
- Product Q&A
- Accessories