1/4-20 x .500" long Stainless steel thread insert for Hard Wood.
1/4-20 Insert For Hard Wood - Stainless - 400-4-Cr - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
PROMOTIONAL PRICE
$39.00 Sold in packages of 10 / $3.90 ea
was $48.70Save $9.70 (20%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4-20 |
| Installed Length | 0.500" |
Product Details
| Alloy | 303 |
| Style | Imperial |
| Type | Knife Thread |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Stainless Steel |
| Package Quantity | 10 |
| Description | Insert for Hard Wood |
| Manufacturers Part Number | 400-4-CR |
| Brand | E-Z Lok |