1/4-20 x .500" long Stainless steel thread insert, press-in installation in thermoset plastics.
1/4-20 Flush Press Insert - Stainless - 240-4-Cr - Made In USA - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$26.50 Sold in packages of 5 / $5.30 ea
1
1
Ships in 2 Business Days (Ships from Mfr.)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | .500 in |
| Size | 1/4-20 |
| Min Depth | .432 in |
| Hole Size | .313 in |
| Diameter | .326 in |
| Installed Length | 0.500" |
Product Details
| Type | Press insert |
| Alloy | 303 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Stainless Steel |
| Description | Insert for Plastic |
| Package Quantity | 5 |
| Manufacturers Part Number | 240-4-CR |
| Design | Flush |
| Brand | E-Z Lok |