1/4-20 x .500" long Brass thread insert, press-in installation in thermoset plastics.
1/4-20 Flush Press Insert - Brass - 240-4-Br - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$18.75 Sold in packages of 25 / $0.75 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4-20 |
| Installed Length | 0.500" |
Product Details
| Type | Press insert |
| Alloy | 360 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Import |
| Material | Brass |
| Package Quantity | 25 |
| Description | Insert for Plastic |
| Manufacturers Part Number | 240-4-BR |
| Design | Flush |
| Brand | E-Z Lok |