1/4-20 Carbon Steel Insert For Metal - 329-4
Screw machined out of carbon steel for long lasting durability. Provides standard size/pitch threads allowing installation with standard tools. Thread repair insert for metal, 1/4-20 x 7/16-14 x .437". Threading type is Course. Alloy is 12L14.
1/4-20 Carbon Steel Insert For Metal - 329-4 - Made In USA - Pkg Qty 10
|
Questions & Answers (0)
Product Description
PRICE
$26.78 Sold in packages of 10 / $2.68 ea
1
1
In Stock, Ships in 3-4 days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 1/4-20 |
| Installed Length | 0.437" |
Product Details
| Alloy | 12L14 |
| Style | Imperial |
| Threading Type | Coarse |
| Country of Origin | Made in USA |
| Material | Carbon Steel |
| Package Quantity | 10 |
| Description | Insert for Metal |
| Manufacturers Part Number | 329-4 |
| Design | Heavy Wall |
| Brand | E-Z Lok |