SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy AL320GA - The Original Six In One Stainless Steel Chafer with Gold Trim 1/3"x 2"

Alegacy AL320GA - The Original Six In One Stainless Steel Chafer with Gold Trim 1/3"x 2"

Item #: WBB342904

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $111.95

Quantity

Customers Also Viewed

Alegacy AL346GA - 1/3X2 Size Chafer Plus (2) 1/6X4, Gold

Alegacy AL346GA - 1/3X2 Size Chafer Plus (2) 1/6X4, Gold

Alegacy AL820A - Chafing Dish, Economy, Full Size

Alegacy AL820A - Chafing Dish, Economy, Full Size

Alegacy AL420A - Full Size Chafer

Alegacy AL420A - Full Size Chafer

Alegacy AL428GA - Oval Chafer, Gold

Alegacy AL428GA - Oval Chafer, Gold

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL420GA - Full Size Chafer, Gold

Alegacy AL390A - 1/3X2 Size Chafer Complete

Alegacy AL390A - 1/3X2 Size Chafer Complete

Alegacy AL390GA - 1/3X2 Size Chafer Complete, Gold

Alegacy AL390GA - 1/3X2 Size Chafer Complete, Gold

Six in One Chafer offers great versatility in use of variety of sizes of food pans.

Weights & Dimensions

  • Width 8 IN (20.32 cm)
  • Height 12-1/2 IN (31.75 cm)
  • Length 17 IN (43.18 cm)

Product Details

  • Type Chafer
  • Brand Alegacy
  • Series The Original Six in One Chafers
  • Material Stainless Steel
  • Style Rectangular Half Size Chafer
  • Manufacturers Part Number AL320GA
  • Capacity 2.6 QT
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy AL320GA - The Original Six In One Stainless Steel Chafer with Gold Trim 1/3"x 2"

Alegacy AL320GA - The Original Six In One Stainless Steel Chafer with Gold Trim 1/3"x 2"

Item #: WBB342904

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant