Versatile Hopper is excellent for handling Heavy, Bulky Scrap. Forklift hoppers are useful for moving castings, wood and metal chips, recyclables and sludge. Rugged, fully welded hopper is precisely balanced to tip forward for complete discharge of contents and automatically return to the upright position when empty. Positive locking latch helps prevent accidental dumping. Unit features a watertight interior and can be used for wet or dry loads. 2" formed top lips increase rigidity and eliminates sharp edges. Extra-deep fork openings allow for easy forklift entry and unit includes a safety chain to ensure the hopper is secured to the forklift. Interlocking guides allow empty units through 2 cubic yard size to be stacked up to 3 high for space savings (do not stack when loaded). Durable enamel finish and ships assembled.
NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
Medium Duty Self Dumping Forklift Hopper, 1/3 Cu. Yd., 2000 Lbs, Orange
|
Questions & Answers (0)
Product Description
PRICE
$2,109.00
1
1
Ships in 15 Business Days (ships from US)
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 53 in |
| Width | 29 in |
| Height | 30-1/2 in |
| Weight Capacity | 2000 lbs |
| Weight | 318 lbs |
| Fork Opening | 2-1/2 x 18-1/2 in |
| Wall Gauge | 12 ga |
Product Details
| Assembly Required | No |
| Type | Self Dumping Hopper |
| Color | Orange |
| Dump Angle Degrees | 38 - 42 |
| Capacity | 1/3 yd³ |
| Material | Steel |
| Manufacturers Part Number | SDHM033 |
| Brand | Modern Equipment Company |
Warranty
| Warranty | 2 yr |