SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H

Item #: WB158133D

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $140.95

Quantity

Customers Also Viewed

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 14" to 20"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 14" to 20"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 14" to 20"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 14" to 20"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 30" to 42"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 14" to 20"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 14" to 20"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 18"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 24"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 24"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 24"W I.D. with 38" to 50"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 24"W I.D. with 38" to 50"H

H-Stand Support for Ashland 12" OAW Skatewheel & 10" BF Roller Conveyor - 19-1/2" to 31"H

H-Stand Support for Ashland 12" OAW Skatewheel & 10" BF Roller Conveyor - 19-1/2" to 31"H

PERMANENT LEG SUPPORT FOR Omni Metalcraft SKATE WHEEL OR 1-3/8" DIAMETER ROLLER CONVEYORS

Heavy-duty galvanized steel channel construction offers permanent Conveyor support. Height adjustable legs and pivot plate mounts for greater flexibility and may be bolted to floor.

Note: This Conveyor Leg Support is designed to be compatible with Omni Metalcraft Brand Conveyors and is not guaranteed to be compatible with other Brands of Conveyors. Please call for more information if attempting to use with other Conveyor Brands.

Weights & Dimensions

  • Max Leg Height 24 IN (60.96 cm)
  • Width 30 IN (76.2 cm)
  • Max Leg Height Range 21 to 24 IN
  • Adjustable Height 18 to 24 IN
  • Min Leg Height 18 IN (45.72 cm)
  • Min Leg Height Range 15 to 18 IN

Product Details

  • Assembly Required Assembled
  • Type H-Brace Support
  • Brand Omni Metalcraft
  • Material Galvanized Steel
  • Style 1-3/8" Dia. Roller or Skate Wheel
  • Manufacturers Part Number LHST"BF"-18.25-24.25 TOL-30W
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H

Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H

Item #: WB158133D

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H
    Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 30"W with 18" to 24"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant