SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL

Shown With Optional Floor Supports

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL

Item #: WB158030

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
  • Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 18"W with 30" to 42"H

    $178.95

  • Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor

    $244.95

Price: $436.95

Quantity

Customers Also Viewed

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-5-LL

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-5-LL

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-12-4.5-5-LL

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-12-4.5-5-LL

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-12-6-5-LL

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-12-6-5-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-10LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-10LL

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-18-6-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-18-6-10

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-5-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-5-LL

Hytrol® 5 Ft. - 24"W - 1.9" Dia. Galvanized Rollers - 21" Between Rails - 4.5" Roller Centers

Hytrol® 5 Ft. - 24"W - 1.9" Dia. Galvanized Rollers - 21" Between Rails - 4.5" Roller Centers

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 30" to 42"H

Omni Metalcraft 1.9" Roller Conveyor Leg Support 12"W I.D. with 30" to 42"H

Hytrol® Stationary Floor Support MS-6-30 - 30"W - Max. Leg 35-5/8"H

Hytrol® Stationary Floor Support MS-6-30 - 30"W - Max. Leg 35-5/8"H

Omni Metalcraft STEEL 10' LONG STRAIGHT SECTION ROLLER CONVEYOR

Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.

Weights & Dimensions

  • Between Frame Width 16 IN (40.64 cm)
  • Width 18 IN (45.72 cm)
  • Inside Radius --- IN
  • Axle Center 6 IN (15.24 cm)
  • Length 10 FT (3.05 m)
  • Between Frame Width Range 14 to 18 IN
  • Roller Diameter 1-3/8 IN (3.49 cm)
  • Weight Capacity 350 LBS (159.09 kg)
  • Weight 59 LBS (26.82 kg)

Product Details

  • Assembly Required Assembled
  • Type Straight Conveyor
  • Brand Omni Metalcraft
  • Material Steel
  • Manufacturers Part Number RSHS1.4-18-6-10-LL
  • Conveyor Section Straight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL

Item #: WB158030

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-18-6-10-LL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant