+

Shown With Optional Floor Supports
Frequently Purchased Together
Price: $473.95
Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Omni Metalcraft STEEL 10' LONG STRAIGHT SECTION ROLLER CONVEYOR
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.
Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 12 gauge galvanized steel channel frame with hook and rod coupling for maximum strength. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.
Weights & Dimensions
- Between Frame Width 10 in (25.4 cm)
- Width 12 in (30.48 cm)
- Inside Radius --- in
- Axle Center 4-1/2 in (11.43 cm)
- Length 10 ft (3.05 m)
- Roller Diameter 1-3/8 in (3.49 cm)
- Weight Capacity 350 lbs (159.09 kg)
- Weight 53 lbs (24.09 kg)
Product Details
- Assembly Required Assembled
- Type Straight Conveyor
- Brand Omni Metalcraft
- Material Steel
- Manufacturers Part Number RSHS1.4-12-4.5-10-LL
- Conveyor Section Straight
⚌
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

Omni Metalcraft Portable Castered Conveyor Support 12"W PTST9.75-23-39-10
Item #: 158290
Not Yet Rated
$845.00

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display
Item #: 251814
Not Yet Rated
$1,957.00

Omni Metalcraft 1-3/8" Dia. Steel Roller Conveyor Straight Section RSHS1.4-12-4.5-10-LL
$473.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories