SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

+

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10

Shown With Optional Floor Supports

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10

Item #: WB158062

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Frequently Purchased Together

  • Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
  • Omni Metalcraft 1-3/8" Roller & Skate Wheel Conveyor Leg Support 12"W with 30" to 42"H

    $170.95

  • Steel Guard Rail Kit (Pair) GCBS-10-1.6-A for Omni Metalcraft 10' Straight Roller Conveyor

    $244.95

Price: $424.95

Quantity

Customers Also Viewed

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-18-6-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-18-6-10

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-10LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-12-6-10LL

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-5

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-5

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-3-10-LL

Omni Metalcraft 1.9" Dia. Steel Roller Conveyor Straight Section GPHS1.9X16-24-3-10-LL

Ashland 10' Straight Roller Conveyor - 10" BF - 1-3/8" Roller Diameter - 4-1/2" Axle Centers

Ashland 10' Straight Roller Conveyor - 10" BF - 1-3/8" Roller Diameter - 4-1/2" Axle Centers

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft Conveyor Box & Parts Counter 115516 with Photo Eye & Digital Display

Omni Metalcraft ALUMINUM 10' LONG STRAIGHT SECTION ROLLER CONVEYOR

Roller conveyors are ideal for material with flat or complex bottoms. Light-duty 1-3/8" diameter roller and 2-1/2" x 1" x 1/8" aluminum channel frame with hook and rod coupling is lightweight for portability and offer maximum corrosion resistance. To increase the capacity of 10 ft. sections add center leg support and capacity is equal to two 5 ft. lengths.

Weights & Dimensions

  • Between Frame Width 10 in (25.4 cm)
  • Width 12 in (30.48 cm)
  • Inside Radius --- in
  • Axle Center 6 in (15.24 cm)
  • Length 10 ft (3.05 m)
  • Roller Diameter 1-3/8 in (3.49 cm)
  • Weight Capacity 160 lbs (72.73 kg)
  • Weight 27 lbs (12.27 kg)

Product Details

  • Assembly Required Assembled
  • Type Straight Conveyor
  • Brand Omni Metalcraft
  • Material Aluminum
  • Manufacturers Part Number RAHS1.4-12-6-10
  • Conveyor Section Straight
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10

Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10

Item #: WB158062

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Omni Metalcraft 1-3/8" Dia. Aluminum Roller Conveyor Straight Section RAHS1.4-12-6-10
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant