Take 15% off your entire order!

Offer applied at checkout

Rhino Mat Diamond Plate™ Conductive Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

Rhino Mat Diamond Plate™ Conductive Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

Item #: WBB1921369

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Price is $75.95 per foot length.

Qty Length Width Price

ft. Max is 75 feet.

3 ft 75.95

Customers Also Viewed

Rhino Mat Smooth Top™ Conductive Workstation Mat 3/32" Thick 4' x Up to 75' Black

Rhino Mat Smooth Top™ Conductive Workstation Mat 3/32" Thick 4' x Up to 75' Black

Rhino Mat Smooth Top™ Conductive Workstation Mat 3/32" Thick 3' x Up to 75' Black

Rhino Mat Smooth Top™ Conductive Workstation Mat 3/32" Thick 3' x Up to 75' Black

Rhino Mat Corrugated Switchboard Mat 1/4" Thick 4' x Up to 75' Black

Rhino Mat Corrugated Switchboard Mat 1/4" Thick 4' x Up to 75' Black

Rhino Mat Corrugated Switchboard Mat 1/4" Thick 3' x Up to 75' Black

Rhino Mat Corrugated Switchboard Mat 1/4" Thick 3' x Up to 75' Black

Rhino Mat Diamond Top Switchboard Mat 1/4" Thick 3' x Up to 75' Black

Rhino Mat Diamond Top Switchboard Mat 1/4" Thick 3' x Up to 75' Black

Global Industrial™ Diamond Plate Ergonomic Mat, 15/16" Thick, 3'W x 5'L, Black

Global Industrial™ Diamond Plate Ergonomic Mat, 15/16" Thick, 3'W x 5'L, Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Cozy Products Foot Warmer™ Heated Floor Mat 1/4" Thick 3' x 2' Black

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Optimum Tech Lok-Lift® Carpet Grip Tape, 6"W x 25'L Roll

Rhino Mat 1/2" Thick Conductive Diamond Anti-Fatigue Mat, 36"W Up To 75ft Black - ECD36TT

The 1/2" thick conductive diamond tread anti-fatigue mat disperses static electricity from an operator the moment they step on the mat and safely away from sensitive areas. Provides the same comfort you would expect from a traditional high quality anti-fatigue mat while protecting your valuable components from static discharges. Must use with ground cord. See part number aa-107 (sold separately). Resistivity of less than 10ˆ6 Ohms tested in compliance with ESD-S7.1 1994. Conductive matting should always be used with a ground cord, and the surface kept clean.

All custom cut mats are non returnable and non cancellable.

Weights & Dimensions

  • Width 3 FT (.91 m)
  • Length 1 To 75 FT
  • Thickness 1/2 IN
  • Weight 4.5 LBS (2.05 kg)

Product Details

  • Pattern Diamond-Plate
  • Description Conductive Anti-Fatigue Mat
  • Type Cut Length/Min. 1 Ft., Max. 75 Ft.
  • Surface Material Conductive Diamond-Plate
  • Brand Rhino Mats
  • Border Color Family No Border
  • Series Conductive Diamond™
  • Material Conductive Vinyl
  • Manufacturers Part Number ECD36TT
  • Color Family Black
  • Backing Material Closed Cell Polymeric Sponge
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Rhino Mat Diamond Plate™ Conductive Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

Rhino Mat Diamond Plate™ Conductive Anti Fatigue Mat 1/2" Thick 3' x Up to 75' Black

Item #: WBB1921369

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant