x

Take 15% off your entire order!

Offer applied at checkout

Maxitrol 1/2" Straight Flow Thru Regulator RV52-1/2, Up To 900,000 BTU

Maxitrol 1/2" Straight Flow Thru Regulator RV52-1/2, Up To 900,000 BTU

Item #: WBB859591

(1)

Enter postal code for delivery date estimate

Shipping to 10465 change

Price: $79.95

Quantity

Customers Also Viewed

Maxitrol 1/2" Straight Flow Thru Regulator RV52-1/2, Up To 900,000 BTU

Maxitrol's Original Straight-Thru-Flow Design Meet Your Needs For High Capacities At Low Inlet Pressures. Models Are Designed For 1/2 PSI Rate Pressure Under The Ansi Standard For Gas Pressure Regulators. They Are Main Burner Only, Non-Lockup Type. Use Only Where Downstream Controls Can Operate At Line Pressure. Made in the USA.

  • BRAND Maxitrol
  • WIDTH INCHES 3-1/4 (8.26 cm)
  • HEIGHT INCHES 4-9/10 (12.45 cm)
  • PIPE SIZE INCHES 1/2 (1.27 cm)
  • WEIGHT LBS 1.2 (.55 kg)
  • COLOR Silver
  • BTU 900000
  • OUTLET PRESSURE IN W.C. INCHES 3 - 6
  • CAPACITY CUBIC FEET PER HOUR 900 (25.49 cu. m)
  • LISTING, RATING, CERTIFICATION cCSAus
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER RV52-1/2
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: paul Lucas

    Date: April 23, 2019

    Replacement Regulator
    Your review:
    This regulator is exactly what I needed. The previous regulator started sticking closed after 18 years. This regulator fixed the problem and the 20KW generator is running like it is supposed to.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Maxitrol 1/2" Straight Flow Thru Regulator RV52-1/2, Up To 900,000 BTU

Maxitrol 1/2" Straight Flow Thru Regulator RV52-1/2, Up To 900,000 BTU

Item #: WBB859591

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant