SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Alegacy ML05 - 1/2 Qt. Aluminum Liquid Measures

Alegacy ML05 - 1/2 Qt. Aluminum Liquid Measures

Item #: WBB342983

Not Yet Rated

Enter postal code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 12

Price: $15.00

Quantity

Customers Also Viewed

Alegacy ML10 - 1 Qt. Aluminum Liquid Measures

Alegacy ML10 - 1 Qt. Aluminum Liquid Measures

Alegacy ML20 - 2 Qt. Aluminum Liquid Measures

Alegacy ML20 - 2 Qt. Aluminum Liquid Measures

Alegacy M05 - 1/2 Qt. Aluminum Dry Measures

Alegacy M05 - 1/2 Qt. Aluminum Dry Measures

Rubbermaid Commercial FG321800 - Measuring Cup, Bouncer®, 4 Quart, Clear Polycarbonate

Rubbermaid Commercial FG321800 - Measuring Cup, Bouncer®, 4 Quart, Clear Polycarbonate

Winco PMCP-5SET 5 Piece Set Measuring Cup W/ Red & Blue Markings, Clear, Plastic

Winco PMCP-5SET 5 Piece Set Measuring Cup W/ Red & Blue Markings, Clear, Plastic

Winco MCPP-4 Measuring Cup W/ Capacity Marking, 1/4, 1/3, 1/2 & 1 Cup., Plastic, White

Winco MCPP-4 Measuring Cup W/ Capacity Marking, 1/4, 1/3, 1/2 & 1 Cup., Plastic, White

Winco AM-1 Measures, 1 Qt, Aluminum

Winco AM-1 Measures, 1 Qt, Aluminum

Winco AM-05 Measures, 1/2 Qt, Aluminum

Winco AM-05 Measures, 1/2 Qt, Aluminum

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

San Jamar KK403 - Klever Kutter Box Cutter, Red, NSF, 3 Pack

Alegacy® Aluminum Liquid Measure - 1/2 Quart

This 3-1/2" diameter heavy duty measure is made of seamless aluminum for long lasting durability and dependability. Designed for no-spill pouring and accurate measuring.

Weights & Dimensions

  • Depth 4-1/4 IN (10.8 cm)
  • Height 3-3/8 IN (8.57 cm)
  • Diameter 3-1/2 IN (8.89 cm)

Product Details

  • Package Quantity each
  • Brand Alegacy
  • Description Liquid Measure
  • Material Aluminum
  • Style Liquid Measure
  • Manufacturers Part Number ML05
  • Capacity 1/2 Qt.
  • Color Family Silver
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

12 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Alegacy ML05 - 1/2 Qt. Aluminum Liquid Measures

Alegacy ML05 - 1/2 Qt. Aluminum Liquid Measures

Item #: WBB342983

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant